Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HALLOWELL

Box Locker, Assembled, 12 In. W, 12 In. D

  • Item# 4HU15
  • Mfr. Model# USVP1228-6A-PT
  • Catalog Page# 1807
  • UNSPSC# 56101520
Box Locker,Assembled,12 In. W,12 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $432.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Box Locker
  • Locker Door Type Clearview
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (6) Openings
  • Tier Six
  • Hooks per Opening None
  • Locking System 1-Point
  • Opening Width 9-1/4"
  • Opening Depth 11"
  • Opening Height 10-1/2"
  • Overall Width 12"
  • Overall Depth 12"
  • Overall Height 78"
  • Color Parchment
  • Material Cold Rolled Steel
  • Finish Powder Coated
  • Legs 6"
  • Handle Type Finger Pull
  • Lock Type Accommodates Built-In Lock or Padlock
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.