Skip Content
TP
HALLOWELL

Box Locker,45inWx18inDx78inH,Light Gray

  • Item # 30LW18
  • My Part #
  • Mfr. Model # UELBP3588-4PL
  • Catalog Page # 1514
  • UNSPSC # 56101520
Box Locker,45inWx18inDx78inH,Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,091.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 417.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offers better security by discouraging contraband or weapon storage and inventory theft. Programmable Day Use locker with 24-ga. solid body allows individual to lock and unlock any available door with a user-selected 4-digit code. Lock operates with 2 AA batteries (included).

View More

Technical Specs

  • Item Box Locker
  • Locker Door Type Solid
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (12) Openings
  • Tier Four
  • Hooks per Opening None
  • Locking System 1-Point
  • Opening Width 12-1/4"
  • Opening Depth 17"
  • Opening Height 16-1/2"
  • Overall Width 45"
  • Overall Depth 18"
  • Overall Height 78"
  • Color Light Gray
  • Material Cold Rolled Steel
  • Finish Powder Coated
  • Legs 6"
  • Handle Type Lock Serves As Handle
  • Lock Type Electronic
  • Includes Number Plate, Channels with Punch-Out for Electrical Wiring
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.