Skip Content

TP
HALLOWELL

Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 12" D X, 82" H

  • Item # 2PFR1
  • My Part #
  • Mfr. Model # URB1228-6ASB-HG
  • Catalog Page # 1509
  • Catalog Group # D4831
  • UNSPSC # 56101530
Box Locker,Louvered,1 Wide, 6 Tier,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $427.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 71.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shipped fully assembled, these rugged lockers are built with 24-ga. sheet steel, with 18-ga. louvered doors for added ventilation. Features include continuous piano-type hinges and projecting single-point friction catch door pulls. The 3-number-combination padlocks provide maximum security. Aluminum strike plates prevent the padlocks from marring the door finish. The sloping tops offer a more finished appearance and prevent usage as a storage space. Front and side bases close off the area below the lockers, preventing the collection of debris.

View More

Technical Specs

  • Item - Box Lockers Box Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (6) Tier
  • Number of Openings 6
  • Hooks per Opening None
  • Opening Width 9-1/4"
  • Opening Depth 11"
  • Opening Height 11-1/2"
  • Overall Width 12"
  • Overall Depth 12"
  • Overall Height 82"
  • Color Gray
  • Locker Material Steel
  • Finish Powder Coated
  • Legs Included Yes
  • Locker Handle Type Pull
  • Locker Lock Type Padlock Hasp
  • Includes Combination Padlock, Slope Top, Closed Base and Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
  • Locker Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.