Skip Content

 
HALLOWELL

Boltless Shelving Add-On Unit

Boltless Shelving Add-On Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Height 84" 
  • Number of Shelves
  • Material Steel 
Item
Please Select
Shelf Style
Please Select
Width
Please Select
Depth
Please Select
Beam Capacity
Please Select
Shelf Capacity
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
152 Products
Compare /
Item #
Mfr.
Model #
Item
Shelf Style
Width
Depth
Beam Capacity
Shelf Capacity
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
DRHC482484-3A-PT
Boltless Shelving Add-on Unit
Double Straight
48"
24"
1400 lb.

$122.80 / each

Enter location to check availability
Catalog Page #  NA

Price $122.80 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRHC482484-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
48"
24"
1400 lb.
600 lb.
Decking

$260.00 / each

Enter location to check availability
Catalog Page #  NA

Price $260.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 600 lb.
  • Includes Decking
DRHC482484-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
48"
24"
1400 lb.
700 lb.
Decking

$175.00 / each

Enter location to check availability
Catalog Page #  NA

Price $175.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 700 lb.
  • Includes Decking
DRHC482484-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
48"
24"
1400 lb.
700 lb.
Decking

$225.75 / each

Enter location to check availability
Catalog Page #  NA

Price $225.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 700 lb.
  • Includes Decking
DRH482484-3A-PT
Boltless Shelving Add-on Unit
Double Straight
48"
24"
750 lb.

$106.70 / each

Enter location to check availability
Catalog Page #  NA

Price $106.70 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
DRH482484-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
48"
24"
750 lb.
530 lb.
Decking

$158.25 / each

Enter location to check availability
Catalog Page #  NA

Price $158.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
  • Shelf Capacity 530 lb.
  • Includes Decking
DRHC483684-3A-PT
Boltless Shelving Add-on Unit
Double Straight
48"
36"
1400 lb.

$134.40 / each

Enter location to check availability
Catalog Page #  NA

Price $134.40 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRHC483684-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
48"
36"
1400 lb.
455 lb.
Decking

$330.25 / each

Enter location to check availability
Catalog Page #  NA

Price $330.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 455 lb.
  • Includes Decking
DRHC483684-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
48"
36"
1400 lb.
755 lb.
Decking

$287.50 / each

Enter location to check availability
Catalog Page #  NA

Price $287.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 755 lb.
  • Includes Decking
DRHC483684-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
48"
36"
1400 lb.
755 lb.
Decking

$211.00 / each

Enter location to check availability
Catalog Page #  NA

Price $211.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 755 lb.
  • Includes Decking
DRH483684-3A-PT
Boltless Shelving Add-on Unit
Double Straight
48"
36"
750 lb.

$115.00 / each

Enter location to check availability
Catalog Page #  NA

Price $115.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
DRH483684-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
48"
36"
750 lb.
400 lb.
Decking

$190.75 / each

Enter location to check availability
Catalog Page #  NA

Price $190.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
  • Shelf Capacity 400 lb.
  • Includes Decking
DRHC484884-3A-PT
Boltless Shelving Add-on Unit
Double Straight
48"
48"
1400 lb.

$151.00 / each

Enter location to check availability
Catalog Page #  NA

Price $151.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRHC484884-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
48"
48"
1400 lb.
300 lb.
Decking

$399.50 / each

Enter location to check availability
Catalog Page #  NA

Price $399.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 300 lb.
  • Includes Decking
DRHC484884-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
48"
48"
1400 lb.
920 lb.
Decking

$354.00 / each

Enter location to check availability
Catalog Page #  NA

Price $354.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 920 lb.
  • Includes Decking
DRHC484884-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
48"
48"
1400 lb.
920 lb.
Decking

$252.00 / each

Enter location to check availability
Catalog Page #  NA

Price $252.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 920 lb.
  • Includes Decking
DRH484884-3A-PT
Boltless Shelving Add-on Unit
Double Straight
48"
48"
750 lb.

$125.75 / each

Enter location to check availability
Catalog Page #  NA

Price $125.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
DRH484884-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
48"
48"
750 lb.
275 lb.
Decking

$225.75 / each

Enter location to check availability
Catalog Page #  NA

Price $225.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
  • Shelf Capacity 275 lb.
  • Includes Decking
DRHC722484-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
1000 lb.

$141.60 / each

Enter location to check availability
Catalog Page #  NA

Price $141.60 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
DRHC722484-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
1000 lb.
1200 lb.
Decking

$402.75 / each

Enter location to check availability
Catalog Page #  NA

Price $402.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 1200 lb.
  • Includes Decking
DRHC722484-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
1000 lb.
770 lb.
Decking

$218.25 / each

Enter location to check availability
Catalog Page #  NA

Price $218.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 770 lb.
  • Includes Decking
DRHC722484-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
1000 lb.
770 lb.
Decking

$363.50 / each

Enter location to check availability
Catalog Page #  NA

Price $363.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 770 lb.
  • Includes Decking
DRCC722484-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
1850 lb.

$154.75 / each

Enter location to check availability
Catalog Page #  NA

Price $154.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
DRCC722484-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
1850 lb.
1200 lb.
Decking

$415.75 / each

Enter location to check availability
Catalog Page #  NA

Price $415.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 1200 lb.
  • Includes Decking
DRCC722484-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
1850 lb.
770 lb.
Decking

$231.50 / each

Enter location to check availability
Catalog Page #  NA

Price $231.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 770 lb.
  • Includes Decking
DRCC722484-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
1850 lb.
770 lb.
Decking

$377.00 / each

Enter location to check availability
Catalog Page #  NA

Price $377.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 770 lb.
  • Includes Decking
DRH722484-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
600 lb.

$125.45 / each

Enter location to check availability
Catalog Page #  NA

Price $125.45 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
DRH722484-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
24"
600 lb.
680 lb.
Decking

$201.75 / each

Enter location to check availability
Catalog Page #  NA

Price $201.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
  • Shelf Capacity 680 lb.
  • Includes Decking
DRHC723684-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
1000 lb.

$153.50 / each

Enter location to check availability
Catalog Page #  NA

Price $153.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
DRHC723684-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
1000 lb.
655 lb.
Decking

$266.25 / each

Enter location to check availability
Catalog Page #  NA

Price $266.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 655 lb.
  • Includes Decking
DRHC723684-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
1000 lb.
655 lb.
Decking

$484.50 / each

Enter location to check availability
Catalog Page #  NA

Price $484.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 655 lb.
  • Includes Decking
DRHC723684-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
1000 lb.
910 lb.
Decking

$510.50 / each

Enter location to check availability
Catalog Page #  NA

Price $510.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 910 lb.
  • Includes Decking
DRCC723684-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
1850 lb.

$166.00 / each

Enter location to check availability
Catalog Page #  NA

Price $166.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
DRCC723684-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
1850 lb.
655 lb.
Decking

$497.50 / each

Enter location to check availability
Catalog Page #  NA

Price $497.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 655 lb.
  • Includes Decking
DRCC723684-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
1850 lb.
655 lb.
Decking

$279.25 / each

Enter location to check availability
Catalog Page #  NA

Price $279.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 655 lb.
  • Includes Decking
DRCC723684-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
1850 lb.
910 lb.
Decking

$524.00 / each

Enter location to check availability
Catalog Page #  NA

Price $524.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 910 lb.
  • Includes Decking
DRH723684-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
600 lb.

$133.80 / each

Enter location to check availability
Catalog Page #  NA

Price $133.80 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
DRH723684-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
36"
600 lb.
390 lb.
Decking

$246.00 / each

Enter location to check availability
Catalog Page #  NA

Price $246.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
  • Shelf Capacity 390 lb.
  • Includes Decking
DRHC724884-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
1000 lb.

$170.00 / each

Enter location to check availability
Catalog Page #  NA

Price $170.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
DRHC724884-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
1000 lb.
600 lb.
Decking

$615.00 / each

Enter location to check availability
Catalog Page #  NA

Price $615.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 600 lb.
  • Includes Decking
DRHC724884-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
1000 lb.
685 lb.
Decking

$610.50 / each

Enter location to check availability
Catalog Page #  NA

Price $610.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 685 lb.
  • Includes Decking
DRHC724884-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
1000 lb.
685 lb.
Decking

$319.25 / each

Enter location to check availability
Catalog Page #  NA

Price $319.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 685 lb.
  • Includes Decking
DRCC724884-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
1850 lb.

$182.75 / each

Enter location to check availability
Catalog Page #  NA

Price $182.75 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
DRCC724884-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
1850 lb.
600 lb.
Decking

$628.50 / each

Enter location to check availability
Catalog Page #  NA

Price $628.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 600 lb.
  • Includes Decking
DRCC724884-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
1850 lb.
685 lb.
Decking

$623.50 / each

Enter location to check availability
Catalog Page #  NA

Price $623.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 685 lb.
  • Includes Decking
DRCC724884-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
1850 lb.
685 lb.
Decking

$332.50 / each

Enter location to check availability
Catalog Page #  NA

Price $332.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 685 lb.
  • Includes Decking
DRH724884-3A-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
600 lb.

$144.55 / each

Enter location to check availability
Catalog Page #  NA

Price $144.55 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
DRH724884-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
72"
48"
600 lb.
215 lb.
Decking

$293.00 / each

Enter location to check availability
Catalog Page #  NA

Price $293.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
  • Shelf Capacity 215 lb.
  • Includes Decking
DRCC962484-3A-PT
Boltless Shelving Add-on Unit
Double Straight
96"
24"
1400 lb.

$196.25 / each

Enter location to check availability
Catalog Page #  NA

Price $196.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRCC962484-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
96"
24"
1400 lb.
1000 lb.
Decking

$298.50 / each

Enter location to check availability
Catalog Page #  NA

Price $298.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 1000 lb.
  • Includes Decking
DRCC962484-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
96"
24"
1400 lb.
1000 lb.
Decking

$479.25 / each

Enter location to check availability
Catalog Page #  NA

Price $479.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 1000 lb.
  • Includes Decking
DRCC962484-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
96"
24"
1400 lb.
1200 lb.
Decking

$469.25 / each

Enter location to check availability
Catalog Page #  NA

Price $469.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 1200 lb.
  • Includes Decking
DRHC962484-3A-PT
Boltless Shelving Add-on Unit
Double Straight
96"
24"
620 lb.

$178.00 / each

Enter location to check availability
Catalog Page #  NA

Price $178.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 620 lb.
DRHC962484-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
96"
24"
620 lb.
1000 lb.
Decking

$279.50 / each

Enter location to check availability
Catalog Page #  NA

Price $279.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 620 lb.
  • Shelf Capacity 1000 lb.
  • Includes Decking
DRHC962484-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
96"
24"
620 lb.
1000 lb.
Decking

$460.00 / each

Enter location to check availability
Catalog Page #  NA

Price $460.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 620 lb.
  • Shelf Capacity 1000 lb.
  • Includes Decking
DRHC962484-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
96"
24"
620 lb.
1200 lb.
Decking

$450.00 / each

Enter location to check availability
Catalog Page #  NA

Price $450.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 620 lb.
  • Shelf Capacity 1200 lb.
  • Includes Decking
DRCC963684-3A-PT
Boltless Shelving Add-on Unit
Double Straight
96"
36"
1400 lb.

$211.25 / each

Enter location to check availability
Catalog Page #  NA

Price $211.25 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRCC963684-3A-P-PT
Boltless Shelving Add-on Unit
Double Straight
96"
36"
1400 lb.
710 lb.
Decking

$361.50 / each

Enter location to check availability
Catalog Page #  NA

Price $361.50 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 710 lb.
  • Includes Decking
DRCC963684-3A-E-PT
Boltless Shelving Add-on Unit
Double Straight
96"
36"
1400 lb.
710 lb.
Decking

$633.00 / each

Enter location to check availability
Catalog Page #  NA

Price $633.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 710 lb.
  • Includes Decking
DRCC963684-3A-W-PT
Boltless Shelving Add-on Unit
Double Straight
96"
36"
1400 lb.
910 lb.
Decking

$601.00 / each

Enter location to check availability
Catalog Page #  NA

Price $601.00 / each

Technical Specs

  • Item Boltless Shelving Add-on Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 910 lb.
  • Includes Decking
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms