ST
HALLOWELL

Bench Pedestal, H 15-7/8, Steel, Tan

  • Item # 14L052
  • My Part #
  • Mfr. Model # 4805PT
  • Catalog Page # 1254
  • UNSPSC # 56101520
Bench Pedestal, H 15-7/8, Steel, Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HALLOWELL bench pedestal is designed for use with HALLOWELL bench tops, Nos. 2PGZ5, 2PGZ6, 2PGZ7, 2PGZ8, and 2PGZ9. Steel with powder-coat finish. Hardware for bench top mounting included. Can also be floor mounted. Order 2 pedestals per bench top.

View More

Technical Specs

  • Item Bench Pedestal
  • Overall Width 8"
  • Overall Depth 8"
  • Overall Height 15-7/8"
  • Color Tan
  • Material Steel
  • Finish Powder Coated
  • Includes Hardware For Bench Top Mounting
  • Sub-Category Bench Pedestal
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.