Skip Content
WV
HALLOWELL

ADA Compliant Locker, Assembled, One Tier, 36" Overall Width, 15" Overall Depth

  • Item # 4VFC7
  • My Part #
  • Mfr. Model # USVP3258ADA-APT
  • Catalog Page # N/A
  • UNSPSC # 56101520
ADA Compliant Locker,Assem,W 36,D 15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ADA Compliant Locker
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (12) Openings
  • Tier One
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Opening Height 12/36"
  • Overall Width 36"
  • Overall Depth 15"
  • Overall Height 78"
  • Color Parchment
  • Material Cold Rolled Steel
  • Finish Powder Coated
  • Legs 6"
  • Handle Type Recessed
  • Door Type Transparent
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Includes Number Plate
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Related Products