Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HALLOWELL

Parchment, 12" W X 12" D X 78" H

  • Item # 4VFC4
  • My Part #
  • Mfr. Model # USVP1228ADA-APT
  • Catalog Page # N/A
  • UNSPSC # 56101520
Parchment, 12" W X 12" D X 78" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Locker Door Type Clearview
  • Assembled/Unassembled Assembled
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Opening Width 9-1/4"
  • Opening Depth 11"
  • Opening Height 12/36"
  • Overall Width 12"
  • Overall Depth 12"
  • Overall Height 78"
  • Color Parchment
  • Finish Powder Coated
  • Includes Number Plate
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products