Skip Content
TP
HALLOWELL

60"W x 48"D x 84"H Steel Boltless Shelving Add-On Unit, Black; Number of Shelves: 3

  • Item # 14C710
  • Mfr. Model # DRHC604884-3A-W-ME
  • Catalog Page # 1485
  • UNSPSC # 24102004
60"W x 48"D x 84"H Steel Boltless Shelving Add-On Unit, Black; Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $322.30 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 210.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Boltless Shelving
• 3 shelf levels adjustable in 1-1/2" increments Double rivet connection on all shelf supports All shelves center supported for maximum capacity Black powder-coated finish 84"H Shelf capacity based upon decking selected; no deck units based upon beam capacity
Ez Deck steel decking is 22-ga. galvanized sheet steel formed into 6" deep channel parks. Multiple planks are used to meet unit depth. Particleboard decking is 5/8" industrial grade type 1-M-2. Both decks must be center supported and cannot be used on single rivet units.

View More

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Shelf Capacity 1000 lb.
  • Decking Material Wire
  • Color Black
  • Finish Powder Coated
  • Shelf Adjustments 1-1/2" Increments
  • Includes (2) Tee Posts, (12) Beams and (3) Center Supports
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.