Skip Content

TP
HALLOWELL

48" x 18" x 87" Freestanding Steel Shelving Unit, Gray

  • Item # 1BLR3
  • My Part #
  • Mfr. Model # DT5713-18HG
  • Catalog Page # 1495
  • UNSPSC # 24102004
Shelving,Open,Freestanding,Steel,87" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $427.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 138.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable pass-through shelving provides adjustable storage with access from all 4 sides. Top and bottom shelves are triple-flanged on all sides and bolted for maximum strength and stability. Unit includes 4 angle posts.

• Intermediate shelves adjust in 1-1/2" increments
• 20-ga. steel shelves
• Gray powder-coated finish

View More

Technical Specs

  • Item Shelving Unit
  • Shelving Type Freestanding
  • Shelving Style Open
  • Material Steel
  • Gauge 20
  • Number of Shelves 8
  • Width 48"
  • Depth 18"
  • Height 87"
  • Shelf Capacity 450 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Color Gray
  • Finish Powder Coated
  • Includes (2) Fixed Shelves, (6) Adjustable Shelves, (4) Posts, (24) Clips
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.