Skip Content

TP
HALLOWELL

Steel Double Swinging Door, Gray, 1 EA

  • Item # 1BTL4
  • My Part #
  • Mfr. Model # 5300-3684HG
  • Catalog Page # 1244
  • UNSPSC # 24102004
Double Swing Door,Steel,84"H,36"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $262.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 66.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Shelving Accessory Sub-Category Accessory
  • Item Double Swinging Door
  • Overall Width 36"
  • Overall Height 84"
  • Material Steel
  • Gauge 20
  • Color Gray
  • Finish - Shelving and Racks Powder Coated
  • Shelf Style Solid
  • For Use With 1BFL8,1BFL9,1BGL1,1BGL2,1BGL3,1BGL4,1BGL5,1BGL6,1BGL7,1BLH9,1BLJ2,1BLJ4,1BLJ6,1BLJ8,1BLJ9,1BLK1,1BLK2,1BLK3,1BKL7,1BKL8,1BKL9,1BLA1,1BLA2,1BLA3,1BLA4,1BLA5,1BLA6,1BLT4,1BLT5,1BLT6,1BLT7,1BLT8,1BLT9,1BLU1,1BLU2,1BLU3,1BLD7,1BLD8,1BLD9,1BLE1,1BLE2,1BLE3,1BLE4,1BLE5,1BLE6,1BLX4,1BLX5,1BLX6,1BLX7,1BLX8,1BLX9,1BLY1,1BLY2,1BLY3,1BHL8,1BHL9,1BHV8,1BJL1,1BJL2,1BJL3,1BJL4,1BJL5,1BJL6,1BLN2,1BLN4,1BLN6,1BLN8,1BLP1,1BLP3,1BLP5,1BLP7,1BLP9,1BLB7,1BLB8,1BLB9,1BLC1,1BLC2,1BLC3,1BLC4,1BLC5,1BLC6,1BLV4,1BLV5,1BLV6,1BLV7,1BLV8,1BLV9,1BLW1,1BLW2,1BLW3,1BLF7,1BLF8,1BLF9,1BLG1,1BLG2,1BLG3,1BLG4,1BLG5,1BLG6,1BLZ4,1BLZ5,1BLZ6,1BLZ7,1BLZ8,1BLZ9,1BML1,1BML2,1BML3,
  • Includes Chrome Finish Handle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.