Skip Content

TP
HALLOWELL

Starter Closed Metal Shelving, 36"W x 24"D x 87"H, 7500 lb. Load Cap., 6 Shelves, Gray

  • Item # 1BLX9
  • My Part #
  • Mfr. Model # 7521-24HG
  • Catalog Page # 1244
  • UNSPSC # 24102004
Metal Shlvng,Closed,Starter,87"H,6 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $367.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 180.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shelves are box-formed at front and rear, with triple-flanged sides and welded corners for maximum strength. 4 Angle Posts bolt together when adding units; quick, easy assembly.

• Shelves adjust in 1-1/2” increments
• Gray powder-coated finish
• Shipped unassembled

View More

Technical Specs

  • Item - Shelving Metal Shelving
  • Shelving Type Starter
  • Shelving Style Closed
  • Shelving Strength Rating Industrial
  • Shelving Gauge 18
  • Overall Width 36"
  • Overall Depth 24"
  • Overall Height 87"
  • Shelving Frame Material Steel
  • Shelving Material Steel
  • No. of Shelves 6
  • Shelf Capacity 1250 lb.
  • Color Gray
  • Assembled/Unassembled Unassembled
  • Shelving Post Gauge 14
  • Shelf Adjustments 1-1/2"
  • Finish - Shelving and Racks Powder Coated
  • Includes (6) Shelves, (4) Posts, (24) Clips, Set of Back Panel, (2) Sets of Side Panels
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Shelf Style Solid
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.