Skip Content

TP
HALLOWELL

36" x 18" x 87" Starter Metal Bin Shelving, Gray

  • Item # 35KU50
  • My Part #
  • Mfr. Model # 5529-18HG
  • Catalog Page # 1306
  • UNSPSC # 24102004
Starter Metal Bin Shelving,18inD,78 Bins close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,108.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 278.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for efficient storage of small parts and goods; provide quick access to stored items and save time when locating and picking stock. Preconfigured units are easy to assemble. Heavy-duty shelves provide excellent support for your stored items.

View More

Technical Specs

  • Item Starter Metal Bin Shelving
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 87"
  • Gauge 14 ga. Posts, 20 ga. Shelves
  • Bin Depth 17"
  • Bin Width 6"
  • Bin Height (66) 6", (12) 9"
  • Total Number of Bins 78
  • Load Capacity 800 lb.
  • Color Gray
  • Finish Powder Coated
  • Material Steel
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.