Skip Content
TP
HALLOWELL

36" x 18" x 87" Add-On Steel Shelving Unit, Gray

  • Item # 1BML2
  • Mfr. Model # A7523-18HG
  • Catalog Page # 1493
  • UNSPSC # 24102004
36" x 18" x 87" Add-On Steel Shelving Unit, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $376.86 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 161.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shelves are box-formed at front and rear, with triple-flanged sides and welded corners for maximum strength. 4 Angle Posts bolt together when adding units; quick, easy assembly.

• Shelves adjust in 1-1/2” increments
• Gray powder-coated finish
• Shipped unassembled

View More

Technical Specs

  • Item Shelving Unit
  • Shelving Type Add-On
  • Shelving Style Closed
  • Material Steel
  • Gauge 18
  • Number of Shelves 8
  • Width 36"
  • Depth 18"
  • Height 87"
  • Shelf Capacity 1200 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Color Gray
  • Finish Powder Coated
  • Includes (8) Shelves, (3) Posts, (32) Clips, Set of Back Panel, Set of Side Panel
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.