Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HALLETT

38.5" x 7.5" x 9.3" Water Purification System with 30 Flow (GPM)

  • Item# 5RED6
  • Mfr. Model# Hallett 30
  • Catalog Page# N/A
  • UNSPSC# 41104205
38.5" x 7.5" x 9.3" Water Purification System with 30 Flow (GPM) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All UV Systems

Technical Specs

  • Item Water Purification System
  • Type Ultra Violet Light
  • Size 1"
  • Connection 1'' NPT
  • Flow (GPM) 30
  • Max. Hardness 50
  • Max. Iron 3
  • Max. Manganese 0.05
  • Suspended Solids 1 NTU
  • Voltage 115
  • Max. Pressure (PSI) 100
  • Temp. Range (F) 34 to 100
  • Exposure 40 mJ/cm2
  • Length (In.) 38.5
  • Width (In.) 7.5
  • Height (In.) 9.3
  • Chamber Stainless Steel
  • Housing Material Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).