Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CONCENTRIC

3 HP 208-230/460VAC Hydraulic Power Unit, 600 psi 7 gpm

  • Item# 6W636
  • Mfr. Model# 1400018
  • Catalog Page# N/A
  • UNSPSC# 39121004
3 HP 208-230/460VAC Hydraulic Power Unit, 600 psi 7 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydraulic Power Unit
  • Number of Stages 1
  • Reservoir Capacity 15 gal.
  • HP 3
  • Nominal Flow 7 gpm
  • Max. Pressure 600 psi
  • Voltage 208-230/460VAC
  • Phase 3
  • Hz 60
  • Full Load Amps 14.4/12.8/6.4A
  • Pressure Port 9/16"-18 (SAE 6)
  • Return Port 9/16"-18 (SAE 6)
  • Mounting Vertical
  • Manifold Block D05
  • RPM 3600
  • Overall Length 25 IN
  • Overall Width 14"
  • Overall Height 29"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.