Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HALDER SUPERCRAFT

Dead Blow Mallet, 15 oz. Head Weight, Wood Handle Material

  • Item# 3ZLP8
  • Mfr. Model# 3366030
  • Catalog Page# N/A
  • UNSPSC# 27111601
Dead Blow Mallet, 15 oz. Head Weight, Wood Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dead Blow Mallet
  • Head Material Nylon
  • Head Weight 15 oz.
  • Face Diameter 1-3/16"
  • Handle Material Wood
  • Overall Length 13"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Replaceable Tip Yes
  • Handle Color Wood
  • Head Color White
  • Head Length 4-5/16"
  • Standards GS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms