Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HALDER SIMPLEX

Plastic/Rubber Soft Face Hammer, 22 oz. Head Weight, Wood Handle Material

  • Item# 3ZLL3
  • Mfr. Model# 3026040
  • Catalog Page# N/A
  • UNSPSC# 27111601
Plastic/Rubber Soft Face Hammer, 22 oz. Head Weight, Wood Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Item Soft Face Hammer
  • Replaceable Tip Yes
  • Hammer Tips Included Yes
  • Tip Material Plastic/Rubber
  • Head Weight 22 oz.
  • Hammer Tip Dia. 1-9/16"
  • Handle Material Wood
  • Overall Length 13"
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hammer Tip Hardness Medium Hard/Hard
  • Hammer Tip Color Black/Red
  • Handle Color Natural
  • Head Length 4-11/32"
  • Standards GS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms