Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Replacement Hammer Handle: 12 1/4 in Overall Lg, Wood, For 4 lb Max Head Wt, For Oval Eye Shape

Item 
22VA11
Mfr. Model 
3266.01

Product Details

Catalog Page
N/A
Brand
HALDER MAXXCRAFT
Overall Length
12-1/4 in
Handle Material
Wood
For Use With
Locksmith Hammers
Includes
Wedge
For Maximum Head Weight
4 lb
For Eye Opening Length
1-1/2 in
Compatible with Brand
Maxxcraft
For Eye Shape
Oval
For Eye Opening Width
1-1/2 in
Manufacturer Part Number
3266.01
UNSPSC
27112011
Country of Origin
Germany (subject to change)
Product Description

Hammer handles replace broken or loose handles and allow switching to different handle materials or lengths to suit an application. These handles fit hammer heads of a specific brand, eye shape, and eye size.