TP
HALCYON

36" x 48" Polyester/PVC Weave Shades with 95% Light Blockage, Charcoal/Bronze

  • Item # 32TR64
  • My Part #
  • Mfr. Model # ALKENZ 36X48 CH/B
  • Catalog Page # N/A
  • UNSPSC # 52131602
36" x 48" Polyester/PVC Weave Shades with 95% Light Blockage, Charcoal/Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $519.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These commercial shades help to increase privacy, while also reducing the amount of sunlight coming through windows. They help to block 95% of UV rays, which can help to protect paintings, carpet, furniture, wallpaper, and paint from fading. They can also help regulate interior temperature to reduce energy costs.

View More

Technical Specs

  • Item Shades
  • Material Polyester/PVC
  • Length 36"
  • Width 48"
  • Blind Depth 3"
  • Color Charcoal/Bronze
  • Pattern Name Weave
  • Light Blockage 95%
  • Fabric Weight 11.36 oz. Per Yard
  • UV Protection 95%
  • Mounting Dimension 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.