Skip Content

TP
HALCYON

36" x 48" Polyester/Aluminum Embossed Shades with 53% Light Blockage, Light Gray

  • Item # 32TN82
  • My Part #
  • Mfr. Model # EM 36X48 LTG
  • Catalog Page # N/A
  • UNSPSC # 52131602
Shades,Light Gray,36In L x 48In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $489.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Halycon shade helps eliminate as much as 99.9% of UV rays while allowing natural light indoors. Embossed shade diffuses light and creates a comfortable environment by blocking heat and glare in any office space or home office. Gives medium performance with high transparency while maintaining outside view and privacy. Shade features light- and heat-reflecting properties of metal and has a vacuum coating process that bonds to a micro thin layer of metal with a strong laminating adhesive, providing exceptional reflective properties while reducing UV rays and glare from outdoors, allowing visible light to shine through. This shade is able to retain the temperature inside a building, despite the temperature outside helping to reduce energy costs, as heat is blocked in summer and internal heat is reflected during winter.

View More

Technical Specs

  • Item Shades
  • Material Polyester/Aluminum
  • Length 36"
  • Width 48"
  • Blind Depth 2.5"
  • Color Light Gray
  • Pattern Name Embossed
  • Light Blockage 53%
  • Fabric Weight 5.95 oz. Per Yard
  • UV Protection 99.9%
  • Mounting Dimension 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.