Skip Content
TP
HALCOR

10m Soft Coil Copper Tubing, 12mm Outside Dia., 10.4mm Inside Dia.

  • Item # 38EZ35
  • Mfr. Model # TC400-012A
  • Catalog Page # N/A
  • UNSPSC # 30101909
10m Soft Coil Copper Tubing, 12mm Outside Dia., 10.4mm Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $201.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.5 lbs.
Country of Origin Greece Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Copper Tubing
  • Tube Material Copper
  • Tube Size 12mm
  • Inside Dia. 10.4mm
  • Outside Dia. 12mm
  • Wall Thickness 0.80mm
  • Tube Length 10m
  • Copper Tube Type Type 122
  • Copper Tube Shape Coil
  • Soft/Hard Soft
  • Application Refrigeration
  • Copper Tube Coating None
  • Temp. Range 65 Degrees F
  • Standards EN12735-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.