DV
HAKKO

Filter, White, Ceramic, White, PK10

  • Item # 32TU52
  • My Part #
  • Mfr. Model # A1514
  • Catalog Page # N/A
  • UNSPSC # 23171511
Filter, White, Ceramic, White,  PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filter
  • Characteristics Ceramic
  • Color White
  • Material Fiberglass
  • For Use With Mfr. No. B2880 Cap Vacuum Outlet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.