DV
HAKKO

Desoldering Station,Analog,120V,140W

  • Item # 45LR50
  • My Part #
  • Mfr. Model # FR300-05/P
  • Catalog Page # 237
  • UNSPSC # 23171530
Desoldering Station,Analog,120V,140W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compact, lightweight Desoldering Tool provides industrial-level performance and has a long cord to provide extra reach, and a quick-change nozzle system. Easy-to-clean solder recovery chamber minimizes maintenance and helps reduce waste.

• Compatible with lead-free solders
• Adjustable temperature control built into the handle

View More

Technical Specs

  • Item Desoldering Station
  • Type Analog
  • Watts 140
  • Temp. Range (F) 660 Degrees to 930 Degrees
  • Voltage 120
  • Air Flow 11 Lpm
  • Pump Type Diaphragm Pump
  • Application For Desoldering
  • Features Adjustable Temperature Control, Quick-Clean Nozzle,
  • Standards Meets or Exceeds IPC J-STD-001, CMETus
  • Includes Tool Case, Iron Holder, Quick-Change Nozzle Tool, Replacement Filters, Cleaning Pins, Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.