Skip Content

TP
HAIMER

Standard Shrink Fit Chuck,32mm,CAT50

  • Item # 46LU03
  • My Part #
  • Mfr. Model # 50.842.32.4
  • Catalog Page # 2308
  • UNSPSC # 27112807
Standard Shrink Fit Chuck,32mm,CAT50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard Version Shrink Fit Chuck from HAIMERĀ® is made of heat-resistant, hot-working steel with a fine-machined surface. Suitable for all kinds of high-speed steel and solid carbide shrink-fit units. Features include high runout accuracy, extreme clamping torque by high pressing in the clamping bore, short camfer, reinforced shank, slimness (marginal interference contour), and rigidity. CAT40 Form ADB means central-coolant supply and coolant channels through the flange can be sealed again. Threaded bores allow for simple and fast balancing with screws. ASME B5.50.

View More

Technical Specs

  • Item Standard Shrink Fit Chuck
  • Taper Size CAT50
  • Hole Dia. 32mm
  • Projection 160.00mm
  • Coolant Through Yes
  • Balanced to RPM 25,000
  • For Use With Carbide & HSS Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.