TP
HAIMER

Power Shrink Fit Chuck, 12mm, BT40

  • Item # 46LL07
  • My Part #
  • Mfr. Model # 40.645.12.37
  • Catalog Page # N/A
  • UNSPSC # 27112807
Power Shrink Fit Chuck, 12mm, BT40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $525.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Shrink Fit Chuck from HAIMERĀ® features Safe-Lockā„¢ for high-performance machining. Difficult-to-machine materials place enormous demands on tool holding. Slow micro-creeping movement takes place as the tool is pulled out of the chuck due to a higher degree of axial forces. The Safe-Lock system uses special drive keys in the chuck and grooves of the tool shank to prevent the milling cutter from spinning or pulling out of the chuck during extreme machining. The design of Safe-Lock allows the tool to be shifted within the grooves for fewer problems. The combination of pull-out protection and best runout accuracy lead to low vibration and efficient machining. In addition, shrink-to-fit technology provides highly accurate clamping. Form-closed clamping creates high torque.

View More

Technical Specs

  • Item Power Shrink Fit Chuck
  • Taper Size BT40
  • Hole Dia. 12mm
  • Projection 70.00mm
  • Coolant Through Yes
  • Balanced to RPM 25,000
  • For Use With Carbide & HSS Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.