TP
HAIMER

End Mill Driving Ring, For Tool Holder Type Combination Shell End Mill Adapters

  • Item # 46LE45
  • My Part #
  • Mfr. Model # 85.200.32
  • Catalog Page # N/A
  • UNSPSC # 27112808
End Mill Driving Ring,  For Tool Holder Type Combination Shell End Mill Adapters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Toolholding and Tooling Systems - Rotary Toolholding~End Mill and Shell Mill Holder Accessories


$66.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item End Mill Driving Ring
  • For Tool Holder Type Combination Shell End Mill Adapters
  • For Tool Holder Dia. 32mm
  • Outside Dia. 58mm
  • Standards DIN 6366/1
  • Width 14mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms