TP
HAIMER

Collet, ER40, Round, Overall Length 46.00mm, ISO 15488

  • Item # 46KX75
  • My Part #
  • Mfr. Model # 81.400.25
  • Catalog Page # N/A
  • UNSPSC # 27112808
Collet,  ER40,  Round,  Overall Length 46.00mm,  ISO 15488 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Toolholding and Tooling Systems - Collets and Collet Sets~Collets


$64.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Collet Series ER40
  • Collet Type ER
  • Face Shape Round
  • Measurement System Metric
  • Overall Length 46mm
  • Head Dia. 41mm
  • Coolant Fed Non-Coolant Through
  • Compatible with Product Type ER Collet Chucks
  • Standards ISO 15488
  • Features Superior Clamping Strength
  • Finish - Machining Bright (Uncoated)
  • For Use With Collet Chucks
  • Item Collet
  • Max. Body Dia. 25mm
  • Min. Size 24mm
  • Number of Slots 6
  • Taper Angle 8 Degrees
  • TIR Max. 5 microns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms