Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HAILO

Aluminum Folding Step, 41" Overall Height, 330 lb. Load Capacity, Number of Steps: 3

  • Item # 6DHF1
  • Mfr. Model # 4393-801
  • Catalog Page # 1071
  • UNSPSC # 30191505
Aluminum Folding Step, 41" Overall Height, 330 lb. Load Capacity, Number of Steps: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $110.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.95 lbs.
Country of Origin Ukraine Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hailo household step stool features ultra-high safety rails with ergonomic knee rests for extra support. Includes multifunction tray with side-mounted magnets. Features steps with nonslip mats and nonslip plastic feet.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 3
  • Overall Height 41"
  • Material Aluminum
  • Load Capacity 330 lb.
  • Top Step Height 27-1/4"
  • Top Step Depth 6"
  • Bottom Width 18-1/2"
  • Base Depth 25"
  • Color Aluminum
  • Finish Aluminum
  • Series K30-3
  • Closed Depth 1-15/16"
  • Closed Height 45-11/16"
  • Includes Nonslip Tread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Aluminum Folding Step, 41 In Overall Height, 330 lb. Load Capacity, Number of Steps: 3 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Good sturdy step ladder.
Date published: 2013-10-28
  • y_2017, m_7, d_20, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_6DHF1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.