NC
HAILO

Ladder Platform, Aluminum, 330 lb. Load Capacity, Adjustable Up To 30"

  • Item # 459V12
  • My Part #
  • Mfr. Model # 9940-001
  • Catalog Page # N/A
  • UNSPSC # 30191501
Ladder Platform, Aluminum, 330 lb. Load Capacity, Adjustable Up To 30" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ladders, Platforms and Scaffolding~Ladder Accessories


$185.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.87 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient universal application for many stair types.

View More

Technical Specs

  • Item Ladder Platform
  • Material Aluminum
  • Load Capacity 330 lb.
  • For Use With 20JJ77, 20JJ79, 20JJ81, 20JJ85, 20JJ88, 20JJ89, 20JJ90, 20JJ91, 6DHF0, 6DHF1, 6DHF2, 6DHF3 and Ladders with Base Spread of 35" or less AND a Bottom Width of 21" or Less
  • Adjustable Up To 30"
  • Finish Powder Coated
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products