TP
HAILO

Aluminum Platform Stepladder, 4 ft. 7" Ladder Height, 2 ft. 9" Platform Height, 330 lb.

  • Item # 20JJ81
  • My Part #
  • Mfr. Model # 8030-427
  • Catalog Page # N/A
  • UNSPSC # 30191501
Aluminum Platform Stepladder, 4 ft. 7" Ladder Height, 2 ft. 9" Platform Height, 330 lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ladders, Platforms and Scaffolding~Platform Stepladders


$146.51 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Aluminum stepladder features a hinged safety locking mechanism. Large steps and platform have nonslip tread.

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 4 ft. 7"
  • Platform Width 10"
  • Platform Depth 10-1/2"
  • Platform Height 2 ft. 9"
  • Load Capacity 330 lb.
  • Bottom Width 18-1/8"
  • Base Spread 35-7/16"
  • Material Aluminum
  • Series XXR
  • Number of Steps 4
  • Step Depth 5-1/8"
  • Step Tread Ribbed
  • ANSI Type Not Rated
  • Includes Nonslip Tread
  • Standards EN-131
  • Net Weight 13.8 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products