Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HAILO

Aluminum Platform Stepladder, 4 ft. 7" Ladder Height, 2 ft. 9" Platform Height, 330 lb.

  • Item# 20JJ79
  • Mfr. Model# 8160-428
  • Catalog Page# 1071
  • UNSPSC# 30191501
Aluminum Platform Stepladder, 4 ft. 7" Ladder Height, 2 ft. 9" Platform Height, 330 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $136.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum stepladder features a hinged safety locking mechanism. Large steps and platform have nonslip tread.

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 4 ft. 7"
  • Platform Width 9-1/2"
  • Platform Depth 10-1/2"
  • Platform Height 2 ft. 9"
  • Load Capacity 330 lb.
  • Bottom Width 18-1/8"
  • Base Spread 35-7/16"
  • Material Aluminum
  • Series L60
  • Bottom Width Range 0-18 in.
  • Number of Steps 4
  • Step Depth 3-1/2"
  • Step Tread Ribbed
  • ANSI Type II
  • Includes Nonslip Tread
  • Standards EN-131
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.