Skip Content

WG
HAILO

Household Step Stool,3 ft. 9in,330 lb.

  • Item # 20JJ88
  • My Part #
  • Mfr. Model # 4302-301
  • Catalog Page # N/A
  • UNSPSC # 30191501
Household Step Stool,3 ft. 9in,330 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum stepladder features a hinged safety locking mechanism. Large steel steps and platform are covered with nonslip safety mats.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 2
  • Overall Height 45"
  • Material Aluminum
  • Load Capacity 330 lb.
  • Top Step Height 45"
  • Top Step Depth 8-1/2"
  • Bottom Width 20-15/32"
  • Base Depth 20-27/32"
  • Color Silver
  • Series Living Step Comfort Plus
  • Closed Depth 6"
  • Closed Height 50"
  • Includes Nonslip Tread
  • Step Tread Ribbed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.