Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HAIER

Split System Air Conditioner, Wall, 208/230 Voltage, 22,100/22,500 BtuH Cooling

  • Item# 2XLV4
  • Mfr. Model# HSU24VC7-W
  • Catalog Page# N/A
  • UNSPSC# 40101806
Split System Air Conditioner,Wall, 208/230 Voltage, 22,100/22,500 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Split System Air Conditioner
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • BtuH Cooling 22,100/22,500
  • Voltage 208/230
  • SEER 13.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 20
  • Max. Time Delay Fuse Amps 30
  • Outdoor Sound Level dB 61
  • Connection Flare
  • Line Size Suction O.D. 5/8"
  • Line Size Discharge O.D. 3/8"
  • Refrigeration Line Max. L 50 ft.
  • Precharged With 79.4 oz., R410A
  • Requires 3ZG60 Refrigerant Line Set for New Installation
  • For Use With Indoor Wall Mount Unit 2XLV5
  • Includes Low Ambient Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.