NC
HAGER

Hinge, Concealed, 4-1/2" W

  • Item # 457D59
  • My Part #
  • Mfr. Model # 780-112HD 83 CLR UL-FF-HT
  • Catalog Page # N/A
  • UNSPSC # 31162403
Hinge, Concealed, 4-1/2" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Latches, Hasps, and Hinges~Hinges


$210.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hinge
  • Ligature Resistant Yes
  • Mounting Screw-On
  • Bearing Type Concealed
  • Pin Type Gear
  • Finish Unfinished
  • Height 83"
  • Width 4-1/2"
  • Leaf Thickness 0.025"
  • Pin Dia. 0.25"
  • Holes per Leaf 19
  • Corners Square
  • Material Aluminum
  • Load Capacity 200 lb.
  • Color Silver
  • Frame Leaf Length 3-1/2"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Length 3-1/2"
  • Door Leaf Width 1-1/2"
  • Door Thickness 1-5/8" to 1-3/4"
  • Pin Material Aluminum
  • Range of Motion 180 Degrees
  • Hardware Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None