Navigation Menu New

Access My Account, Order History, Lists and more here.

36XC05 1.5CS UNSPSC # 27111602

Copper Mallet: Steel Handle, 24 oz Head Wt, 1 1/4 in Dia, 2 7/8 in Head Lg, 13 in Overall Lg, Bronze

  • Item # 36XC05
  • Mfr. Model # 1.5CS
  • UNSPSC # 27111602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Copper Mallet: Steel Handle, 24 oz Head Wt, 1 1/4 in Dia, 2 7/8 in Head Lg, 13 in Overall Lg, Bronze

  • Item # 36XC05
  • Mfr. Model # 1.5CS
  • UNSPSC # 27111602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Copper Mallet
  • Hammer Type Mallet
  • Head Material Copper
  • Handle Material Steel
  • Head Weight 24 oz
  • Face Diameter 1 1/4 in
  • Head Length 2 7/8 in
  • Face Shape Round
  • Overall Length 13 in
  • Dead Blow Hammer No
  • Non-Marring Yes
  • Tether Ready No
  • Features Non-Marring
  • Handle Color Natural/Green
  • Head Color Bronze

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top