Navigation Menu New

Access My Account, Order History, Lists and more here.

36XC01 .5BH UNSPSC # 27111602

Brass Mallet: Wood Handle, 8 oz Head Wt, 7/8 in Dia, 2 in Head Lg, 10 in Overall Lg, Bronze

  • Item # 36XC01
  • Mfr. Model # .5BH
  • UNSPSC # 27111602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Brass Mallet: Wood Handle, 8 oz Head Wt, 7/8 in Dia, 2 in Head Lg, 10 in Overall Lg, Bronze

  • Item # 36XC01
  • Mfr. Model # .5BH
  • UNSPSC # 27111602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Brass Mallet
  • Hammer Type Mallet
  • Head Material Brass
  • Handle Material Wood
  • Head Weight 8 oz
  • Face Diameter 7/8 in
  • Head Length 2 in
  • Face Shape Round
  • Overall Length 10 in
  • Dead Blow Hammer No
  • Non-Marring Yes
  • Tether Ready No
  • Features Non-Marring
  • Grip Material Rubber
  • Handle Color Natural/Green
  • Head Color Bronze

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top