Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
HABONIM

2-23/32" x 1-13/16" x 1-13/16" Aluminum Impact Spring Assist

  • Item# 22C468
  • Mfr. Model# IMPACT
  • Catalog Page# 3590
  • UNSPSC# 31251504
2-23/32" x 1-13/16" x 1-13/16" Aluminum Impact Spring Assist close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $397.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact Pneumatic Actuators—Series II

• Temp. range: -4° to 176°F
4-piston construction generates torque around a central pinion to provide twice the torque of most 2-piston designs. Feature an energy-efficient design and low air consumption. 1/4" air port. NAMUR mounting. 7-yr. warranty. Suitable for process control applications.
Meet ISO 5211 and DIN 3337; ATEX 94-9-EC approved to Category 8.
Impact Spring Assist, Aluminum
Field-mountable on actuators to increase torque output without disrupting product flow. Allows up to 50% increase in spring-end torque by redirecting air pressure from the inner chamber to the spring chambers. Unit ensures that self-opening valves maintain a closed shut-off position. Ideal for applications where quick-closing actuators are required, and can be used as a substitute for a smaller actuator while accomplishing large actuator torque output.

View More

Technical Specs

  • Item Impact Spring Assist
  • Body Material Aluminum
  • Mounting Namur
  • Operating Pressure 45 to 120 psi
  • Temp. Range -4 to 176 Degrees F
  • Air Port Size 1/4"
  • Bolt Circle Dia. 1/4"
  • Length 2-23/32"
  • Width 1-13/16"
  • Height 1-13/16"
  • Features 7 Year Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.