Navigation Menu New

Access My Account, Order History, Lists and more here.

2REC3 HR-155-2.5-OP UNSPSC # 23153308

Lathe Jaw: For Use With B-15 Kitagawa/B-18 (new), 7-1/2 in Overall Lg, Soft, Serrated, 3 PK

  • Item # 2REC3
  • Mfr. Model # HR-155-2.5-OP
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Lathe Jaw: For Use With B-15 Kitagawa/B-18 (new), 7-1/2 in Overall Lg, Soft, Serrated, 3 PK

  • Item # 2REC3
  • Mfr. Model # HR-155-2.5-OP
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Jaw
  • Hard or Soft Soft
  • For Use With B-15 Kitagawa, B-18 (new)
  • Overall Length 7-1/2 in
  • Distance Between Mount Hole Centers 1.6900 in
  • Groove Width 0.8660 in
  • Jaw Face Type Pointed
  • Jaw Interface Type Serrated
  • Jaw Type 60 Degrees

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top