Navigation Menu New

Access My Account, Order History, Lists and more here.

4HEF2 HR-450-A UNSPSC # 23153308

Lathe Jaw: For Use With 8 in Chucks, 3-1/2 in Overall Lg, 1-5/8 in Overall Ht, Soft

  • Item # 4HEF2
  • Mfr. Model # HR-450-A
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Lathe Jaw: For Use With 8 in Chucks, 3-1/2 in Overall Lg, 1-5/8 in Overall Ht, Soft

  • Item # 4HEF2
  • Mfr. Model # HR-450-A
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Jaw
  • Hard or Soft Soft
  • For Use With 8 in Chucks
  • Overall Length 3-1/2 in
  • Overall Height 1-5/8 in
  • Overall Width 1-1/4 in
  • Distance Between Mount Hole Centers 1-3/4 in
  • Groove Width 5/16 in
  • Jaw Face Type Pointed
  • Jaw Interface Type Tongue and Groove
  • Tongue Width 1/2 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top