Navigation Menu New

Access My Account, Order History, Lists and more here.

2REF3 HR-JN-108-M UNSPSC # 23153308

Lathe Chuck Jaw Nut: Steel, 12 in For Chuck Size, 2-1/4 in Overall Lg, M14 Screw Size, 3 PK

  • Item # 2REF3
  • Mfr. Model # HR-JN-108-M
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Lathe Chuck Jaw Nut: Steel, 12 in For Chuck Size, 2-1/4 in Overall Lg, M14 Screw Size, 3 PK

  • Item # 2REF3
  • Mfr. Model # HR-JN-108-M
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Chuck Jaw Nut
  • Material - Machining Steel
  • For Use With 10 in Howa, 12 in Kitagawa B-12, 12 in Matsumoto, HO1MA-12, HO7MA-12
  • For Chuck Size 12 in
  • Overall Length 2-1/4 in
  • Overall Height 1-1/4 in
  • Hole Center-to-Center Length 1.1810 in
  • Screw Size M14
  • Overall Width 1.0400 in
  • Serration Depth 1.50mm
  • Step Height 0.5300 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top