Navigation Menu New

Access My Account, Order History, Lists and more here.

2REE8 HR-JN-149-M UNSPSC # 23153308

Lathe Chuck Jaw Nut: Steel, 8 in For Chuck Size, 1-7/8 in Overall Lg, M12 Screw Size, 3 PK

  • Item # 2REE8
  • Mfr. Model # HR-JN-149-M
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Lathe Chuck Jaw Nut: Steel, 8 in For Chuck Size, 1-7/8 in Overall Lg, M12 Screw Size, 3 PK

  • Item # 2REE8
  • Mfr. Model # HR-JN-149-M
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Chuck Jaw Nut
  • Material - Machining Steel
  • For Use With 8 in Kitagawa, 8 in Matsumoto Howa HO7MA-8, Howa HO15-8
  • For Chuck Size 8 in
  • Overall Length 1-7/8 in
  • Overall Height 0.9700 in
  • Hole Center-to-Center Length 63/64 in
  • Screw Size M12
  • Overall Width 0.8070 in
  • Serration Depth 1.50mm
  • Step Height 0.3400 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top