ST
H.K. PORTER

Hard Wire Cutter,8" Overall Length

  • Item # 31LZ45
  • My Part #
  • Mfr. Model # 0890SMC
  • Catalog Page # 845
  • UNSPSC # 27111511
Hard Wire Cutter,8" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $62.69 / each Offer Ends 04/30/19

Web Price $68.14

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.86 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Note: Do not use cutters for ACSR unless specified.

View More

Technical Specs

  • Item Hard Wire Cutter
  • Overall Length 8"
  • Cutting Action Center Cut
  • Features Compact Straight Cutter, Co-Mold Grip, Spring Return
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Hard Wire Cutter,8 In Overall Length is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I ordered and received this item from Grainger in late May, 2015.Two days ago, Aug. 9, I first began using them on a fencing project, the one I had ordered them for in May. They provided great leverage and I was able to cut the 12.5 gauge wire with ease. They worked until this afternoon (Tuesday, Aug. 11). While cutting another span of wire I noticed that they did not spring back to the open position after cutting. The return spring had broken off. That really slowed down production. There is no warranty.
Date published: 2015-08-11
  • y_2019, m_3, d_25, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31LZ45, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.