Skip Content

 
H.K. PORTER

Bolt Cutter

Bolt Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bolt Cutter 
Handle Material
Please Select
Overall Length
Please Select
Soft and Med./Hard-Brinnell 300/Rockwell C31
Please Select
Hard Materials up to Brinnell 455/Rockwell C48
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Handle Material
Overall Length
Soft and Med./Hard-Brinnell 300/Rockwell C31
Hard Materials up to Brinnell 455/Rockwell C48
Price
Qty
Please use Qty box to add item(s) to cart.
1490AC
Aluminum
14"
5/16"
1/4"

$91.39 / each

Enter location to check availability
Catalog Page #  1035 

Clearance Price $91.39 / each

Price $96.20 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Aluminum
  • Overall Length 14"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
0090FC
Fiberglass
18-1/4"
3/8"
1/4"

$255.50 / each

Enter location to check availability
Catalog Page #  1035 

Price $255.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 18-1/4"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
0190FC
Fiberglass
24-1/2"
7/16"
5/16"

$296.75 / each

Enter location to check availability
Catalog Page #  1035 

Price $296.75 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 24-1/2"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 5/16"
0290FC
Fiberglass
30-1/2"
1/2"
3/8"

$285.00 / each

Enter location to check availability
Catalog Page #  1035 

Price $285.00 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 30-1/2"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/8"
0390FC
Fiberglass
36-1/2"
9/16"
7/16"

$432.25 / each

Enter location to check availability
Catalog Page #  1035 

Price $432.25 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Fiberglass
  • Overall Length 36-1/2"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 7/16"
1490MC
Steel
14"
5/16"
3/16"

$150.75 / each

Enter location to check availability
Catalog Page #  1035 

Price $150.75 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 14"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/16"
0090MCD
Steel
18"
3/8"

$134.50 / each

Enter location to check availability
Catalog Page #  NA

Price $134.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 18"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
0090MC
Steel
18"
3/8"
1/4"

$172.50 / each

Enter location to check availability
Catalog Page #  1035 

Price $172.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 18"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
0190MCD
Steel
24"
7/16"

$174.00 / each

Enter location to check availability
Catalog Page #  NA

Price $174.00 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 24"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
0190MC
Steel
24"
7/16"
5/16"

$190.75 / each

Enter location to check availability
Catalog Page #  1035 

Price $190.75 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 24"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 5/16"
0290MC
Steel
30"
1/2"
3/8"

$224.50 / each

Enter location to check availability
Catalog Page #  1035 

Price $224.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 30"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/8"
0390MC
Steel
36"
9/16"
7/16"

$294.75 / each

Enter location to check availability
Catalog Page #  1035 

Price $294.75 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 36"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 7/16"
0590MC
Steel
42"
11/16"
1/2"

$354.50 / each

Enter location to check availability
Catalog Page #  1035 

Price $354.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 42"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 11/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More