Skip Content

NC
H&C

Satin Acrylic Floor Stain, Terra, 1 gal.

  • Item # 38EK55
  • My Part #
  • Mfr. Model # 20.101354-16
  • Catalog Page # 1598
  • UNSPSC # 31211504
Floor Stain,Terra,1 gal.,198g/L,Matte close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

COLORTOP™ water-based solid color concrete stain may be used to repair above- or below-grade concrete. Applies easily and quickly, producing a bond stronger than the surrounding concrete.

View More

Technical Specs

  • Item Floor Stain
  • Base Type Water
  • Resin Type Acrylic
  • VOC Content 198g/L
  • Size 1 gal.
  • Color Terra
  • Finish Satin
  • Coverage 200 to 300 sq. ft./gal.
  • Dry Time Tack Free 30 min.
  • Dry Time - Light Traffic 2 hr.
  • Dry Time 72 to 96 hr.
  • Dry Time Recoat 2 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush, Roller, Spray
  • Surface Concrete, Block , Stucco, Masonry
  • Exposure Conditions Interior/Exterior
  • Features Resists Oil, Soap and Water Clean Up, Ideal for High pH Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.