Skip Content

NC
H&C

Invisible Powder Anti-Slip Floor Coating, White, 16 oz.

  • Item # 38EK69
  • My Part #
  • Mfr. Model # 50.155005-99
  • Catalog Page # 1453
  • UNSPSC # 31211504
Anti-Slip Floor Coating,16 oz.,0g/L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SHARKGRIP® easily stirs into most oil-based and water-based paints and other coatings for slip resistance, fine texturing, and gloss reduction.

View More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Resin Type Powder
  • VOC Content 0g/L
  • Size 16 oz.
  • Color White
  • Finish Invisible
  • Dry Time Tack Free N/A
  • Dry Time - Light Traffic N/A
  • Dry Time Recoat N/A
  • Application Temperature 60 to 95 Degrees F
  • Application Method Brush, Roller
  • Exposure Conditions Interior/Exterior
  • Features Spherical Shaped Particles
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.