TP
H&C

Gloss Epoxy Floor Coating, Red, 1 kit

  • Item # 38EK64
  • My Part #
  • Mfr. Model # 20.102300-99
  • Catalog Page # N/A
  • UNSPSC # 31211504
Gloss Epoxy Floor Coating, Red, 1 kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Coating
  • Base Type Water
  • Resin Type Epoxy
  • VOC Content 0g/L
  • Size 1 kit
  • Color Red
  • Finish Gloss
  • Coverage 250 sq. ft.
  • Dry Time Tack Free 6 hr.
  • Dry Time - Light Traffic 12 hr.
  • Dry Time 72 to 96 hr.
  • Dry Time Recoat 8 hr.
  • Application Temperature 60 to 95 Degrees F
  • Application Method Brush, Roller
  • Surface Concrete
  • Exposure Conditions Interior
  • Features Easy Application, Solvent Free Formula, Resists Chemical Agents
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.