Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Safety Yellow Guard Rail, Steel, Bolt On Mounting Style, 5 ft. Nominal Length

  • Item# 5AE59
  • Mfr. Model# 5AE59
  • Catalog Page# 1415
  • UNSPSC# 23152204
Safety Yellow Guard Rail, Steel, Bolt On Mounting Style, 5 ft. Nominal Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $184.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 48.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bolt-on guard rail is easy to assemble and install. Impact-resistant, 3-ribbed corrugated design has no sharp edges or corners. 1/8"-thick (11-ga.) steel for outdoor and indoor use. Galvanized construction with industrial yellow powder-coated finish resists corrosion. Combine as a modular system that can be installed, removed, or expanded.

View More

Technical Specs

  • Item Guard Rail
  • Material Steel
  • Mounting Style Bolt On
  • Nominal Length 5 ft.
  • Color Safety Yellow
  • Overall Height 14-1/2"
  • Number of Ribs 3
  • Overall Length 60"
  • Mounting Plate Dimensions 15 x 3 1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.