C3
GREENWORKS PRO

Polesaw, Bar 10" L, Cutting 10" Dia., 80V

  • Item # 446N34
  • My Part #
  • Mfr. Model # PS80L210
  • Catalog Page # N/A
  • UNSPSC # 27112709
Polesaw, Bar 10" L, Cutting 10" Dia., 80V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Cutting and Pruning Tools~Cordless Pole Saws


$391.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Technical Specs

  • Item Cordless Polesaw
  • Bar Length 10"
  • Shaft Length 8 ft.
  • Max. Cutting Dia. 10"
  • Battery Amperage 2Ah
  • Battery Type Lithium-Ion
  • Battery Voltage 80
  • Chain Oiler Auto
  • Charge Time 30 min.
  • Battery Included / Bare Tool Battery Included
  • Charger 52KD56
  • Fuel Tank Capacity Not Gas Powered
  • Brushless Motor Yes
  • Includes Battery, Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

  • This item is restricted for international sale.

Alternate Search Terms

Related Products