NC
GREENLEE

Cordless Press Tool Kit, 18V, Short Throw

  • Item # 436H24
  • My Part #
  • Mfr. Model # INLP-KIT001
  • Catalog Page # N/A
  • UNSPSC # 27111507
Cordless Press Tool Kit, 18V, Short Throw close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Plumbing Power Tools~Cordless Press Tools


$2,932.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Cordless Press Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18
  • Press Tool Jaw/Pipe Capacity 1/2" to 1-1/4"
  • Use With Pipe/Tubing Material Various Materials
  • Short Throw/Long Throw Short Throw
  • Crimping Force 2.2 tons
  • Approximate Cycle Time 3 sec.
  • Cordless Tool Battery Type Li-Ion
  • Series Gorilla
  • Brushless Motor Yes
  • Tool Length 13-3/8"
  • Auto-Cycle Yes
  • Pre-Press Battery Check No
  • Battery Included (2) 6CCJ4
  • Battery Pack Replacement (2) 6CCJ4
  • Battery Capacity 2Ah
  • Tool Weight 6 lb.
  • Features Autostop Technology, Battery and Maintenance Status
  • Includes (4 ) Pressing Jaws 1/2", 3/4", 1", 1-1/4", Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms