Skip Content

TP

Online SafetyManager Complete, 1 year

  • Item # 5ZZZ1
  • My Part #
  • Mfr. Model #
  • Catalog Page # N/A
  • UNSPSC # 0
Online SafetyManager Complete, 1 year close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$599.00 / each
$580.00 / each (Save $19.00 / each )
$568.00 / each (Save $31.00 / each )
$550.00 / each (Save $49.00 / each )
$525.00 / each (Save $74.00 / each )
$500.00 / each (Save $99.00 / each )
$475.00 / each (Save $124.00 / each )
$443.00 / each (Save $156.00 / each )
$411.00 / each (Save $188.00 / each )
$380.00 / each (Save $219.00 / each )
$350.00 / each (Save $249.00 / each )
$330.00 / each (Save $269.00 / each )
$300.00 / each (Save $299.00 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.0 lbs.
Country of Origin Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

Online SafetyManager® Complete is a 12-month subscription-based online solution which includes critical safety management tools for one administrator. If you have more than one location, you may want to purchase an individual administrative subscription for each location. Each Administrator subscription also includes registration of up to 250 employees for sharing documents, tracking training and more. Purchasers of this service are required to agree to the subscription agreement with Grainger Safety Services, Inc., found here. The supplier of this service is Grainger Safety Services, Inc., a division of WWG.


Additional Employee Seats are available for purchase as needed. Employee Seats do not include Online Training Courses which must be purchased separately as 5ZZZ2 or 5ZZZ3. If you have questions, call 855-5eSafety (855-537-2338).

View Information

Technical Specs

There are no technical specs available for this product.

How can we improve our Technical Specifications?

Compliance and Restrictions

0

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.